Zoro Homepage

Shower Door, Al, Dark Brown, 60" x 70" Sz

  • Mfr # TDSS6070-RN-OR

  • Zoro # G4817360


product price: $521.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
60 in W Shower
Type
Framed
Finish
Oil Rubbed Bronze
Includes
Tempered Obscure Glass
Height (In.)
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDSS6070-RN-OR
Zoro #
G4817360
UPC #
721015600244
Country of Origin
China

Dimensions

Height (In.)
70
Depth (In.)
2-1/2
Size (In.)
60 x 70
Width (In.)
60
Glass Thickness
3/16 in
Overall Depth
2 1/2 in
Overall Height
70 in
Manufacturers Warranty Length
Lifetime
Width Range (In.)
56 in to 60 in
Door Width - Maximum
60 in

Details

Item
Shower Door
For Use With
60 in W Shower
Type
Framed
Finish
Oil Rubbed Bronze
Includes
Tempered Obscure Glass
Color
Dark Brown
Material of Construction
Aluminum
Standards
ANSI
ADA Compliance
No
Number of Panels
2
Features
Rounded Header, Bottom Track for Easy Cleaning
Door Frame Finish
Oil Rubbed Bronze
Door Frame Material
Aluminum
Glass Type
Rain Tempered Glass
Framed/Frameless
Framed
Door Application
Shower
Ligature Resistant
Yes
Door Type
Double Sliding
Compatible Product Type
Showers
Ligature-Resistant
Ligature-Resistant
ADA Compliant
Not ADA Compliant
Compatible Series
Tides

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Oil Rubbed Bronze, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Shower, Framed, Glass Thickness 3/16 in, Rain Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 70 in, Foremost, Width Range (In.) 56 in to 60 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.