Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Door, Al, Gray, 24-1/2" x 72" Sz

  • Mfr # CVSW2572-CL-BN

  • Zoro # G4812530


product price: $509.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Up to 24 1/2 in W Shower
Mounting Type
Wall
Type
Pivot Swing
Finish
Brushed Nickel
Includes
1/4" Tempered Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVSW2572-CL-BN
Zoro #
G4812530
UPC #
721015601746
Country of Origin
China

Dimensions

Height (In.)
72
Width (In.)
24-1/2
Depth (In.)
2
Size (In.)
24-1/2 x 72
Glass Thickness
1/4 in
Overall Height
72 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Width Range (In.)
22 1/2 in to 24 1/2 in
Overall Depth
2 in
Door Width - Minimum
22 1/2 in
Door Width - Maximum
24 1/2 in

Details

Item
Shower Door
For Use With
Up to 24 1/2 in W Shower
Mounting Type
Wall
Type
Pivot Swing
Finish
Brushed Nickel
Includes
1/4" Tempered Clear Glass
Color
Gray
Material of Construction
Aluminum
Standards
ANSI
ADA Compliance
No
Door Frame Material
Aluminum
Ligature Resistant
Yes
Door Application
Shower
Door Frame Finish
Brushed Nickel
Number of Panels
1
Glass Type
Clear Tempered Glass
Framed/Frameless
Frameless
Door Type
Pivot
Features
H2Off(R) Clean Glass Technology, Up to 1/2 in Adjustment for Out of Square Walls
ADA Compliant
Not ADA Compliant
Ligature-Resistant
Ligature-Resistant
Compatible Series
Cove
Compatible Product Type
Showers

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Pivot, For Use With Up to 24 1/2 in W Shower, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 1, Overall Depth 2 in, Overall Height 72 in, Foremost, Width Range (In.) 22 1/2 in to 24 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.