Zoro Homepage
This item is Discontinued.
Fgi Shower Door, Al, Gray, 32-1/2" x 65" Sz CVSW3365-CL-BN

Shower Door, Al, Gray, 32-1/2" x 65" Sz (Discontinued)

  • Mfr # CVSW3365-CL-BN
  • Zoro # G4862967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVSW3365-CL-BN
Zoro #
G4862967
UPC #
721015601708
Country of Origin
China

Dimensions

Size (In.)
32-1/2 x 65
Width (In.)
32-1/2
Height (In.)
65
Depth (In.)
2
Glass Thickness
1/4 in
Width Range (In.)
30 1/2 in to 32 1/2 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Overall Height
65 in
Overall Depth
2 in

Details

Item
Shower Door
For Use With
Up to 32 1/2 in W Shower
Mounting Type
Wall
Type
Pivot Swing
Finish
Brushed Nickel
Material of Construction
Aluminum
Includes
1/4" Tempered Clear Glass
Color
Gray
Standards
ANSI
Number of Panels
1
Door Application
Shower
Ligature Resistant
Yes
Door Frame Material
Aluminum
Features
Up to 1/2 in Adjustment for Out Of Square Walls, H2Off Clean Glass Technology is Applied to the Inside Surface Of the Glass
Glass Type
Clear Tempered Glass
ADA Compliance
No
Door Frame Finish
Brushed Nickel
Door Type
Pivot
Framed/Frameless
Frameless

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Pivot, For Use With Up to 32 1/2 in W Shower, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 1, Overall Depth 2 in, Overall Height 65 in, Foremost, Width Range (In.) 30 1/2 in to 32 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.