Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Door, Aluminum, 34-1/2" x 72" Sz

  • Mfr # CVSW3572-CL-BN

  • Zoro # G4858380


product price: $522.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Up to 34 1/2 in W Shower
Mounting Type
Wall
Type
Pivot Swing
Finish
Brushed Nickel
Includes
1/4" Tempered Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVSW3572-CL-BN
Zoro #
G4858380
UPC #
721015601944
Country of Origin
China

Dimensions

Size (In.)
34-1/2 x 72
Width (In.)
34-1/2
Depth (In.)
2
Height (In.)
72
Overall Height
72 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Width Range (In.)
32 1/2 in to 34 1/2 in
Overall Depth
2 in
Glass Thickness
1/4 in
Door Width - Maximum
34 1/2 in

Details

Item
Shower Door
For Use With
Up to 34 1/2 in W Shower
Mounting Type
Wall
Type
Pivot Swing
Finish
Brushed Nickel
Includes
1/4" Tempered Clear Glass
Color
Gray
Material of Construction
Aluminum
Standards
ANSI
Door Application
Shower
Ligature Resistant
Yes
ADA Compliance
No
Framed/Frameless
Frameless
Number of Panels
1
Door Frame Finish
Brushed Nickel
Door Frame Material
Aluminum
Door Type
Pivot
Glass Type
Clear Tempered Glass
Features
H2Off(R) Clean Glass Technology, Up to 1/2 in Adjustment for Out of Square Walls
Compatible Series
Cove
ADA Compliant
Not ADA Compliant
Compatible Product Type
Showers
Ligature-Resistant
Ligature-Resistant

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Pivot, For Use With Up to 34 1/2 in W Shower, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 1, Overall Depth 2 in, Overall Height 72 in, Foremost, Width Range (In.) 32 1/2 in to 34 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.