Zoro Homepage

Shower Door, Aluminum, Gray, 42" x 65" Sz

  • Mfr # CVSS4265-CL-BN

  • Zoro # G4866537


product price: $671.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
42 in W Shower
Type
Frameless
Finish
Brushed Nickel
Includes
1/4" Tempered Clear Glass
Width (In.)
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVSS4265-CL-BN
Zoro #
G4866537
UPC #
721015601289
Country of Origin
China

Dimensions

Width (In.)
42
Height (In.)
65
Size (In.)
42 x 65
Depth (In.)
2-1/2
Overall Height
65 in
Overall Depth
2 1/2 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Glass Thickness
1/4 in
Width Range (In.)
38 in to 42 in
Door Width - Maximum
42 in

Details

Item
Shower Door
For Use With
42 in W Shower
Type
Frameless
Finish
Brushed Nickel
Includes
1/4" Tempered Clear Glass
Color
Gray
Material of Construction
Aluminum
Standards
ANSI
Door Frame Material
Aluminum
Number of Panels
2
Door Frame Finish
Brushed Nickel
Door Type
Double Sliding
ADA Compliance
No
Ligature Resistant
Yes
Door Application
Shower
Features
H2Off(R) Clean Glass Technology, Safe-Slider(TM) Clip
Glass Type
Clear Tempered Glass
Framed/Frameless
Frameless
ADA Compliant
Not ADA Compliant
Compatible Series
Cove
Compatible Product Type
Showers
Ligature-Resistant
Ligature-Resistant

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 42 in W Shower, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 65 in, Foremost, Width Range (In.) 38 in to 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.