Zoro Homepage

Shower Door, Aluminum, Gray, 46" x 70" Sz

  • Mfr # CVSS4670-RN-BN

  • Zoro # G4881377


product price: $714.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

For Use With
46 in W Shower
Type
Frameless
Finish
Brushed Nickel
Includes
1/4" Tempered Obscure Glass
Material of Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVSS4670-RN-BN
Zoro #
G4881377
UPC #
721015612155
Country of Origin
China

Dimensions

Depth (In.)
2
Width (In.)
46
Size (In.)
46 x 70
Height (In.)
70
Overall Height
70 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Glass Thickness
1/4 in
Overall Depth
2 in
Width Range (In.)
42 in to 46 in
Door Width - Maximum
46 in

Details

Item
Shower Door
For Use With
46 in W Shower
Type
Frameless
Finish
Brushed Nickel
Includes
1/4" Tempered Obscure Glass
Material of Construction
Aluminum
Color
Gray
Standards
ANSI
Glass Type
Rain Tempered Glass
ADA Compliance
No
Door Application
Shower
Ligature Resistant
Yes
Framed/Frameless
Frameless
Door Frame Material
Aluminum
Features
H2Off(R) Clean Glass Technology, Safe-Slider(TM) Clip
Door Frame Finish
Brushed Nickel
Number of Panels
2
Door Type
Double Sliding
Compatible Product Type
Showers
Ligature-Resistant
Ligature-Resistant
ADA Compliant
Not ADA Compliant
Compatible Series
Cove

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 46 in W Shower, Frameless, Glass Thickness 1/4 in, Rain Tempered Glass, Number of Panels 2, Overall Depth 2 in, Overall Height 70 in, Foremost, Width Range (In.) 42 in to 46 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.