Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Door, Aluminum, Gray, 48" x 69" Sz

  • Mfr # CVDP4869-CL-BN

  • Zoro # G4846270


product price: $631.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
42 in - 48 in W Shower
Mounting Type
Wall
Type
Panel
Finish
Brushed Nickel
Includes
1/4" Tempered Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVDP4869-CL-BN
Zoro #
G4846270
UPC #
721015612667
Country of Origin
China

Dimensions

Size (In.)
48 x 69
Depth (In.)
1-1/2
Height (In.)
69
Width (In.)
48
Width Range (In.)
42 in to 48 in
Glass Thickness
1/4 in
Overall Height
69 in
Overall Depth
1 1/2 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Door Width - Maximum
48 in

Details

Item
Shower Door
For Use With
42 in - 48 in W Shower
Mounting Type
Wall
Type
Panel
Finish
Brushed Nickel
Includes
1/4" Tempered Clear Glass
Color
Gray
Material of Construction
Aluminum
Standards
ANSI
ADA Compliance
No
Door Application
Shower
Glass Type
Clear Tempered Glass
Features
H2Off(R) Clean Glass Technology, Pivot Hinge System
Ligature Resistant
Yes
Door Type
Pivot
Door Frame Finish
Brushed Nickel
Door Frame Material
Aluminum
Number of Panels
2
Framed/Frameless
Frameless
Ligature-Resistant
Ligature-Resistant
Compatible Product Type
Showers
Compatible Series
Cove
ADA Compliant
Not ADA Compliant

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Pivot, For Use With 42 in - 48 in W Shower, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 1 1/2 in, Overall Height 69 in, Foremost, Width Range (In.) 42 in to 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.