Zoro Homepage

Shower Door, Aluminum, Gray, 48" x 70" Sz

  • Mfr # TDSS4870-RN-BN

  • Zoro # G4880537


product price: $460.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
48 in W Shower
Mounting Type
Wall
Type
Framed
Finish
Brushed Nickel
Includes
Tempered Obscure Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDSS4870-RN-BN
Zoro #
G4880537
UPC #
721015600220
Country of Origin
China

Dimensions

Size (In.)
48 x 70
Depth (In.)
2-1/2
Height (In.)
70
Width (In.)
48
Manufacturers Warranty Length
Lifetime
Overall Depth
2 1/2 in
Glass Thickness
3/16 in
Width Range (In.)
44 in to 48 in
Overall Height
70 in
Door Width - Maximum
48 in

Details

Item
Shower Door
For Use With
48 in W Shower
Mounting Type
Wall
Type
Framed
Finish
Brushed Nickel
Includes
Tempered Obscure Glass
Color
Gray
Material of Construction
Aluminum
Standards
ANSI
Door Type
Double Sliding
Door Application
Shower
Framed/Frameless
Framed
Features
Rounded Header, Bottom Track for Easy Cleaning
Door Frame Material
Aluminum
Glass Type
Rain Tempered Glass
Number of Panels
2
Ligature Resistant
Yes
Door Frame Finish
Brushed Nickel
ADA Compliance
No
Compatible Product Type
Showers
Compatible Series
Tides
ADA Compliant
Not ADA Compliant
Ligature-Resistant
Ligature-Resistant

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 48 in W Shower, Framed, Glass Thickness 3/16 in, Rain Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 70 in, Foremost, Width Range (In.) 44 in to 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.