Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Door, Aluminum, Gray, 60" x 70" Sz

  • Mfr # TDSS6070-CL-BN

  • Zoro # G4760338


product price: $498.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
60 in W Shower
Mounting Type
Wall
Type
Framed
Finish
Brushed Nickel
Includes
Tempered Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDSS6070-CL-BN
Zoro #
G4760338
UPC #
721015604594
Country of Origin
China

Dimensions

Width (In.)
60
Size (In.)
60 x 70
Height (In.)
70
Depth (In.)
2-1/2
Manufacturers Warranty Length
Lifetime
Overall Height
70 in
Overall Depth
2 1/2 in
Width Range (In.)
56 in to 60 in
Glass Thickness
3/16 in
Door Width - Maximum
60 in

Details

Item
Shower Door
For Use With
60 in W Shower
Mounting Type
Wall
Type
Framed
Finish
Brushed Nickel
Includes
Tempered Clear Glass
Color
Gray
Material of Construction
Aluminum
Standards
ANSI
Number of Panels
2
Ligature Resistant
Yes
Glass Type
Clear Tempered Glass
Door Application
Shower
Door Type
Double Sliding
Door Frame Finish
Brushed Nickel
Door Frame Material
Aluminum
Features
Rounded Header, Bottom Track for Easy Cleaning
Framed/Frameless
Framed
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Compatible Product Type
Showers
Ligature-Resistant
Ligature-Resistant
Compatible Series
Tides

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Shower, Framed, Glass Thickness 3/16 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 70 in, Foremost, Width Range (In.) 56 in to 60 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.