Zoro Homepage

Shower Door, Aluminum, Gray, 60" x 72" Sz

  • Mfr # CVSS6072-CS-BN

  • Zoro # G4778632


product price: $722.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

For Use With
60 in W Shower
Type
S-Cut
Finish
Brushed Nickel
Includes
1/4" Tempered Clear Glass
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVSS6072-CS-BN
Zoro #
G4778632
UPC #
721015613480
Country of Origin
China

Dimensions

Height (In.)
72
Width (In.)
60
Size (In.)
60 x 72
Depth (In.)
3
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Glass Thickness
1/4 in
Width Range (In.)
58 in to 60 in
Overall Depth
3 in
Overall Height
72 in
Door Width - Maximum
60 in

Details

Item
Shower Door
For Use With
60 in W Shower
Type
S-Cut
Finish
Brushed Nickel
Includes
1/4" Tempered Clear Glass
Color
Gray
Material of Construction
Aluminum
Standards
ANSI
Door Type
S-Cut Sliding
Door Application
Shower
Glass Type
Clear S-Cut Tempered Glass
Ligature Resistant
Yes
Features
H2Off(R) Clean Glass Technology, Safe-Slider(TM) Clip
ADA Compliance
No
Framed/Frameless
Frameless
Door Frame Finish
Brushed Nickel
Door Frame Material
Aluminum
Number of Panels
2
Ligature-Resistant
Ligature-Resistant
ADA Compliant
Not ADA Compliant
Compatible Product Type
Showers
Compatible Series
Cove

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type S-Cut Sliding, For Use With 60 in W Shower, Frameless, Glass Thickness 1/4 in, Clear S-Cut Tempered Glass, Number of Panels 2, Overall Depth 3 in, Overall Height 72 in, Foremost, Width Range (In.) 58 in to 60 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.