Zoro Homepage

Shower Door, Aluminum, Gray, 60" x 72" Sz

  • Mfr # CVSS6072-RN-BN

  • Zoro # G4872380


product price: $732.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

For Use With
60 in W Shower
Mounting Type
Wall
Type
Frameless
Finish
Brushed Nickel
Includes
1/4" Tempered Obscure Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVSS6072-RN-BN
Zoro #
G4872380
UPC #
721015601548
Country of Origin
China

Dimensions

Height (In.)
72
Size (In.)
60 x 72
Width (In.)
60
Depth (In.)
2
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Overall Depth
2 in
Width Range (In.)
56 in to 60 in
Overall Height
72 in
Glass Thickness
1/4 in
Door Width - Maximum
60 in

Details

Item
Shower Door
For Use With
60 in W Shower
Mounting Type
Wall
Type
Frameless
Finish
Brushed Nickel
Includes
1/4" Tempered Obscure Glass
Color
Gray
Material of Construction
Aluminum
Standards
ANSI
Door Type
Double Sliding
Features
H2Off(R) Clean Glass Technology, Safe-Slider(TM) Clip
Framed/Frameless
Frameless
Glass Type
Rain Tempered Glass
Ligature Resistant
Yes
Door Frame Material
Aluminum
Number of Panels
2
ADA Compliance
No
Door Application
Shower
Door Frame Finish
Brushed Nickel
Compatible Series
Cove
Compatible Product Type
Showers
ADA Compliant
Not ADA Compliant
Ligature-Resistant
Ligature-Resistant

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Shower, Frameless, Glass Thickness 1/4 in, Rain Tempered Glass, Number of Panels 2, Overall Depth 2 in, Overall Height 72 in, Foremost, Width Range (In.) 56 in to 60 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.