Zoro Homepage

Shower Door, Aluminum, Silver, 44" x 72" Sz

  • Mfr # CVSS4472-CL-SV

  • Zoro # G4825733


product price: $512.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
44 in W Shower
Mounting Type
Wall
Type
Frameless
Finish
Polished
Includes
1/4" Tempered Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVSS4472-CL-SV
Zoro #
G4825733
UPC #
721015601388
Country of Origin
China

Dimensions

Height (In.)
72
Depth (In.)
2
Width (In.)
44
Size (In.)
44 x 72
Width Range (In.)
40 in to 44 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Overall Height
72 in
Glass Thickness
1/4 in
Overall Depth
2 in
Door Width - Maximum
44 in

Details

Item
Shower Door
For Use With
44 in W Shower
Mounting Type
Wall
Type
Frameless
Finish
Polished
Includes
1/4" Tempered Clear Glass
Color
Silver
Material of Construction
Aluminum
Standards
ANSI
Features
H2Off(R) Clean Glass Technology, Safe-Slider(TM) Clip
Door Type
Double Sliding
ADA Compliance
No
Door Application
Shower
Ligature Resistant
Yes
Door Frame Material
Aluminum
Number of Panels
2
Door Frame Finish
Silver
Framed/Frameless
Frameless
Glass Type
Clear Tempered Glass
Compatible Product Type
Showers
ADA Compliant
Not ADA Compliant
Compatible Series
Cove
Ligature-Resistant
Ligature-Resistant

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 44 in W Shower, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 in, Overall Height 72 in, Foremost, Width Range (In.) 40 in to 44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.