Zoro Homepage

Shower Door, Aluminum, Silver, 48" x 70" Sz

  • Mfr # TDSS4870-RN-SV

  • Zoro # G4857583


product price: $375.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

For Use With
48 in W Shower
Mounting Type
Wall
Type
Framed
Finish
Polished
Includes
Tempered Obscure Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDSS4870-RN-SV
Zoro #
G4857583
UPC #
721015600268
Country of Origin
China

Dimensions

Height (In.)
70
Size (In.)
48 x 70
Width (In.)
48
Depth (In.)
2-1/2
Overall Height
70 in
Overall Depth
2 1/2 in
Width Range (In.)
44 in to 48 in
Glass Thickness
3/16 in
Manufacturers Warranty Length
Lifetime
Door Width - Maximum
48 in

Details

Item
Shower Door
For Use With
48 in W Shower
Mounting Type
Wall
Type
Framed
Finish
Polished
Includes
Tempered Obscure Glass
Color
Silver
Material of Construction
Aluminum
Standards
ANSI
Ligature Resistant
Yes
Features
Rounded Header, Bottom Track for Easy Cleaning
Door Type
Double Sliding
Door Application
Shower
Framed/Frameless
Framed
Door Frame Material
Aluminum
Number of Panels
2
ADA Compliance
No
Door Frame Finish
Silver
Glass Type
Rain Tempered Glass
ADA Compliant
Not ADA Compliant
Compatible Product Type
Showers
Compatible Series
Tides
Ligature-Resistant
Ligature-Resistant

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 48 in W Shower, Framed, Glass Thickness 3/16 in, Rain Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 70 in, Foremost, Width Range (In.) 44 in to 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.