Zoro Homepage

Shower Door, Aluminum, Silver, 60" x 72" Sz

  • Mfr # CVSS6072-RN-SV

  • Zoro # G4870999


product price: $680.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

For Use With
60 in W Shower
Mounting Type
Wall
Type
Frameless
Finish
Polished
Includes
1/4" Tempered Obscure Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVSS6072-RN-SV
Zoro #
G4870999
UPC #
721015601524
Country of Origin
China

Dimensions

Size (In.)
60 x 72
Depth (In.)
2
Height (In.)
72
Width (In.)
60
Overall Depth
2 in
Width Range (In.)
56 in to 60 in
Overall Height
72 in
Glass Thickness
1/4 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Door Width - Maximum
60 in

Details

Item
Shower Door
For Use With
60 in W Shower
Mounting Type
Wall
Type
Frameless
Finish
Polished
Includes
1/4" Tempered Obscure Glass
Material of Construction
Aluminum
Color
Silver
Standards
ANSI
ADA Compliance
No
Ligature Resistant
Yes
Door Type
Double Sliding
Door Frame Material
Aluminum
Features
H2Off(R) Clean Glass Technology, Safe-Slider(TM) Clip
Glass Type
Rain Tempered Glass
Number of Panels
2
Door Frame Finish
Silver
Framed/Frameless
Frameless
Door Application
Shower
Compatible Product Type
Showers
Compatible Series
Cove
ADA Compliant
Not ADA Compliant
Ligature-Resistant
Ligature-Resistant

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Shower, Frameless, Glass Thickness 1/4 in, Rain Tempered Glass, Number of Panels 2, Overall Depth 2 in, Overall Height 72 in, Foremost, Width Range (In.) 56 in to 60 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.