ShowerDoorandPanel, 42inW, 69inH, Glass
- Mfr # CVDP4269-CL-SV
- Zoro # G4821752
product price:Â
$
558.99
/ea
Key Features
For Use With
36 in - 42 in W Shower
Mounting Type
Wall
Type
Panel
Finish
Polished
Includes
1/4 in Tempered Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CVDP4269-CL-SV
- Zoro #
- G4821752
- UPC #
- 721015612629
- Country of Origin
- China
- Item
- Shower Door
- For Use With
- 36 in - 42 in W Shower
- Mounting Type
- Wall
- Type
- Panel
- Finish
- Polished
- Includes
- 1/4 in Tempered Clear Glass
- Material of Construction
- Aluminum
- Color
- Silver
- Standards
- ANSI
- Ligature Resistant
- Yes
- Door Frame Material
- Aluminum
- ADA Compliance
- No
- Framed/Frameless
- Frameless
- Door Frame Finish
- Silver
- Number of Panels
- 2
- Glass Type
- Clear Tempered Glass
- Features
- H2Off(R) Clean Glass Technology, Pivot Hinge System
- Door Application
- Shower
- Door Type
- Pivot
- Compatible Series
- Cove
- Compatible Product Type
- Showers
- ADA Compliant
- Not ADA Compliant
- Ligature-Resistant
- Ligature-Resistant
- Wire Color
- Silver
Dimensions
- Width (In.)
- 42
- Depth (In.)
- 1-1/2
- Height (In.)
- 69
- Size (In.)
- 42 x 69
- Overall Depth
- 1 1/2 in
- Manufacturers Warranty Length
- Door - Lifetime, Glass - 10 yr
- Glass Thickness
- 1/4 in
- Overall Height
- 69 in
- Width Range (In.)
- 36 in to 42 in
- Door Width - Maximum
- 42 in
- Door Width - Minimum
- 36 in
- Fits Chest Size
- H2Off(R) Clean Glass Technology, Pivot Hinge System
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Pivot, For Use With 36 in - 42 in W Shower, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 1 1/2 in, Overall Height 69 in, Foremost, Width Range (In.) 36 in to 42 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.