Shop FGI
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ShowerDoorandPanel, 48inW, 69inH, Glass
- Mfr # CVDP4869-CL-SV
- Zoro # G4877621
product price:Â
$
560.99
/ea
Key Features
For Use With
42 in - 48 in W Shower
Mounting Type
Wall
Type
Panel
Finish
Polished
Includes
1/4 in Tempered Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CVDP4869-CL-SV
- Zoro #
- G4877621
- UPC #
- 721015612650
- Country of Origin
- China
- Item
- Shower Door
- For Use With
- 42 in - 48 in W Shower
- Mounting Type
- Wall
- Type
- Panel
- Finish
- Polished
- Includes
- 1/4 in Tempered Clear Glass
- Material of Construction
- Aluminum
- Color
- Silver
- Standards
- ANSI
- Door Type
- Pivot
- Number of Panels
- 2
- Framed/Frameless
- Frameless
- Glass Type
- Clear Tempered Glass
- Door Frame Finish
- Silver
- Door Frame Material
- Aluminum
- Features
- H2Off(R) Clean Glass Technology, Pivot Hinge System
- Door Application
- Shower
- ADA Compliance
- No
- Ligature Resistant
- Yes
- ADA Compliant
- Not ADA Compliant
- Compatible Product Type
- Showers
- Compatible Series
- Cove
- Ligature-Resistant
- Ligature-Resistant
- Wire Color
- Silver
Dimensions
- Width (In.)
- 48
- Size (In.)
- 48 x 69
- Depth (In.)
- 1-1/2
- Height (In.)
- 69
- Overall Height
- 69 in
- Overall Depth
- 1 1/2 in
- Manufacturers Warranty Length
- Door - Lifetime, Glass - 10 yr
- Glass Thickness
- 1/4 in
- Width Range (In.)
- 42 in to 48 in
- Door Width - Maximum
- 48 in
- Door Width - Minimum
- 42 in
- Fits Chest Size
- H2Off(R) Clean Glass Technology, Pivot Hinge System
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Pivot, For Use With 42 in - 48 in W Shower, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 1 1/2 in, Overall Height 69 in, Foremost, Width Range (In.) 42 in to 48 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.