Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Door, Aluminum, Silver, 60" x 55" Sz

  • Mfr # LKST6055-OB-SV

  • Zoro # G4779420


product price: $214.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

For Use With
60 in W Tub
Mounting Type
Wall
Type
Framed
Finish
polished
Height (In.)
55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKST6055-OB-SV
Zoro #
G4779420
UPC #
721015600619
Country of Origin
China

Dimensions

Height (In.)
55
Depth (In.)
2
Width (In.)
60
Size (In.)
60 x 55
Manufacturers Warranty Length
2 yr
Overall Height
55 in
Glass Thickness
3/16 in
Width Range (In.)
56 in to 60 in
Overall Depth
2 in
Door Width - Maximum
60 in

Details

Item
Tub Door
For Use With
60 in W Tub
Mounting Type
Wall
Type
Framed
Finish
polished
Material of Construction
Aluminum
Color
Silver
Includes
5/32" Tempered Obscure Glass
Standards
ANSI
Door Type
Double Sliding
Framed/Frameless
Framed
Features
H2Off(R) Clean Glass Technology, Up to 1/2 in Adjustment for Out of Square Walls
Number of Panels
2
ADA Compliance
No
Door Application
Tub
Glass Type
Obscured Tempered Glass
Ligature Resistant
Yes
Door Frame Finish
Silver
Door Frame Material
Aluminum
Compatible Product Type
Tubs
Compatible Series
Tides
Ligature-Resistant
Ligature-Resistant
ADA Compliant
Not ADA Compliant

Description

Tub Door, ADA Compliance No, Door Application Tub, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Tub, Framed, Glass Thickness 3/16 in, Obscured Tempered Glass, Number of Panels 2, Overall Depth 2 in, Overall Height 55 in, Foremost, Width Range (In.) 56 in to 60 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.