Zoro Homepage

Tub Door, Aluminum, Silver, 60" x 60" Sz

  • Mfr # CVST6060-CL-SV

  • Zoro # G4855057


product price: $513.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
60 in W Tub
Mounting Type
Wall
Type
Frameless
Finish
Polished
Material of Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVST6060-CL-SV
Zoro #
G4855057
UPC #
721015600084
Country of Origin
China

Dimensions

Depth (In.)
2-1/2
Size (In.)
60 x 60
Height (In.)
60
Width (In.)
60
Glass Thickness
1/4 in
Overall Depth
2 1/2 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Width Range (In.)
56 in to 60 in
Overall Height
60 in
Door Width - Maximum
60 in

Details

Item
Tub Door
For Use With
60 in W Tub
Mounting Type
Wall
Type
Frameless
Finish
Polished
Material of Construction
Aluminum
Includes
1/4" Tempered Clear Glass
Color
Silver
Standards
ANSI
Door Frame Finish
Silver
Door Frame Material
Aluminum
Door Application
Tub
ADA Compliance
No
Door Type
Double Sliding
Ligature Resistant
Yes
Glass Type
Clear Tempered Glass
Features
H2Off(R) Clean Glass Technology, Safe-Slider(TM) Clip
Number of Panels
2
Framed/Frameless
Frameless
Compatible Series
Cove
Compatible Product Type
Tubs
Ligature-Resistant
Ligature-Resistant
ADA Compliant
Not ADA Compliant

Description

Tub Door, ADA Compliance No, Door Application Tub, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Tub, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 60 in, Foremost, Width Range (In.) 56 in to 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.