Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Door, Aluminum, Silver, 60" x 62" Sz

  • Mfr # MRRL6062-CL-SV

  • Zoro # G4807253


product price: $683.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

For Use With
60 in W Tub
Mounting Type
Wall
Type
Roller
Finish
Polished
Includes
3/8" Tempered Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRRL6062-CL-SV
Zoro #
G4807253
UPC #
721015614593
Country of Origin
China

Dimensions

Width (In.)
60
Size (In.)
60 x 62
Depth (In.)
2-1/2
Height (In.)
62
Overall Height
62 in
Overall Depth
2 1/2 in
Manufacturers Warranty Length
5 yr
Glass Thickness
3/8 in
Width Range (In.)
56 in to 60 in
Door Width - Maximum
60 in

Details

Item
Tub Door
For Use With
60 in W Tub
Mounting Type
Wall
Type
Roller
Finish
Polished
Includes
3/8" Tempered Clear Glass
Material of Construction
Aluminum
Color
Silver
Standards
ANSI
Door Type
Door and Panel
Ligature Resistant
Yes
Glass Type
Clear Tempered Glass
Number of Panels
2
Features
One Operating Panel and One Fixed Panel, Smooth Operating Rollers in Matching Finish, Through-the-Glass Handle, Up to 3/8 in Adjustment for Out of Square Walls
ADA Compliance
No
Framed/Frameless
Frameless
Door Application
Shower, Tub
Door Frame Material
Aluminum
Door Frame Finish
Silver
Compatible Series
Marina
Ligature-Resistant
Ligature-Resistant
ADA Compliant
Not ADA Compliant
Compatible Product Type
Tubs

Description

Tub and Shower Door, Door Application Shower, Tub, Door Frame Finish Silver, Door Type Door and Panel, Frameless, Glass Thickness 3/8 in, Clear Tempered Glass, Number of Panels 2, Overall Height 62 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.