TubandShowerDoor, 59inW, 63inH, Glass
Mfr # LGDR6063-CL-BN
Zoro # G914563803
product price:Â $728.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Includes
Compatible Product Type
Tubs
Door Frame Finish
Brushed Nickel
Compatible Series
Lagoon
ADA Compliant
Not ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LGDR6063-CL-BN
Zoro #
G914563803
UPC #
721015614944
Country of Origin
China
Dimensions
Manufacturers Warranty Length
5 yr
Overall Height
63 in
Glass Thickness
5/16 in
Door Width - Maximum
59 in
Details
Item
Tub and Shower Door
Includes
Compatible Product Type
Tubs
Door Frame Finish
Brushed Nickel
Compatible Series
Lagoon
ADA Compliant
Not ADA Compliant
Door Type
Double Sliding
Framed/Frameless
Frameless
Door Application
Shower, Tub
Glass Type
Clear Tempered Glass
Number of Panels
2
Features
H2Off(R) Clean Glass Technology, Smooth Operating Rollers in Matching Finish, (2) Towel Bars
Description
Tub and Shower Door, Door Application Shower, Tub, Door Frame Finish Brushed Nickel, Door Type Double Sliding, Frameless, Glass Thickness 5/16 in, Clear Tempered Glass, Number of Panels 2, Overall Height 63 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.