TubandShowerDoor, 59inW, 63inH, Glass
Mfr # LGDR6063-CL-MB
Zoro # G014563833
product price:Â $748.99
/eaKey Features
Includes
Overall Height
63 in
Door Type
Double Sliding
Framed/Frameless
Frameless
Compatible Series
Lagoon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LGDR6063-CL-MB
Zoro #
G014563833
UPC #
721015616788
Country of Origin
China
Dimensions
Overall Height
63 in
Manufacturers Warranty Length
2 yr
Door Width - Maximum
59 in
Glass Thickness
5/16 in
Details
Item
Tub and Shower Door
Includes
Door Type
Double Sliding
Framed/Frameless
Frameless
Compatible Series
Lagoon
Door Application
Shower, Tub
Door Frame Finish
Matte Black
Glass Type
Clear Tempered Glass
Features
H2Off(R) Clean Glass Technology, Smooth Operating Rollers in Matching Finish, (2) Towel Bars
Compatible Product Type
Tubs
Number of Panels
2
ADA Compliant
Not ADA Compliant
Description
Tub and Shower Door, Door Application Shower, Tub, Door Frame Finish Matte Black, Door Type Double Sliding, Frameless, Glass Thickness 5/16 in, Clear Tempered Glass, Number of Panels 2, Overall Height 63 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.