TubandShowerDoor, 60inW, 60inH, Glass
Mfr # LGRLSC6060-CL-MB
Zoro # G614563677
product price:Â $764.99
/eaKey Features
Includes
Manufacturers Warranty Length
2 yr
Framed/Frameless
Frameless
Number of Panels
2
Door Type
Door and Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LGRLSC6060-CL-MB
Zoro #
G614563677
UPC #
721015623908
Country of Origin
China
Dimensions
Manufacturers Warranty Length
2 yr
Overall Height
60 in
Door Width - Maximum
60 in
Glass Thickness
5/16 in
Details
Item
Tub and Shower Door
Includes
Framed/Frameless
Frameless
Number of Panels
2
Door Type
Door and Panel
ADA Compliant
Not ADA Compliant
Compatible Product Type
Tubs
Glass Type
Clear Tempered Glass
Door Application
Shower, Tub
Compatible Series
Lagoon
Door Frame Finish
Matte Black
Features
1 1/2 in Opening Range, Install Operating Panel Left or Right Side, Handle, One Operating Panel and One Fixed Panel, Slow Close System, Smooth Operating Rollers, Up to 3/8 in Adjustment for Out of Square Walls
Description
Tub and Shower Door, Door Application Shower, Tub, Door Frame Finish Matte Black, Door Type Door and Panel, Frameless, Glass Thickness 5/16 in, Clear Tempered Glass, Number of Panels 2, Overall Height 60 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.