Air Horn Compressor, Universal, 6" L
Mfr # O8210
Zoro # G7467699
product price: $32.19
/eaKey Features
Type
Universal
Length (In.)
6 in
Width (In.)
2 1/2 in
Height (In.)
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O8210
Zoro #
G7467699
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
6 in
Width (In.)
2 1/2 in
Height (In.)
6 in
Overall Width
2 1/2 in
Overall Height
6 in
Overall Length
6 in
Details
Item
Air Horn Compressor
Type
Universal
Material
Steel
For Use On
Fiberglass, Metal, Plastic, Rubber
Amps
30 A
For Use With
Horns
Pressure (PSI)
12 to 14 psi
Voltage
12 V DC
Finish
Unfinished
Current
30 A
Operating Air Pressure - Minimum
12 psi
Product Type
Horn Compressor
Operating Air Pressure - Maximum
14 psi
Operating Voltage
12 V DC
Description
Air Horn Compressor,Universal,6" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.