Air Horn Relay, Electric, 1" L
Mfr # O8120
Zoro # G7467665
product price: $7.19
/eaKey Features
Type
Electric
Length (In.)
1 in
Width (In.)
1 in
Height (In.)
1/2 in
For Use On
Fiberglass, Metal, Plastic, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O8120
Zoro #
G7467665
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
1 in
Width (In.)
1 in
Height (In.)
1/2 in
Overall Length
1 in
Overall Width
1 in
Overall Height
1/2 in
Details
Item
Air Horn Relay
Type
Electric
For Use On
Fiberglass, Metal, Plastic, Rubber
Amps
16 A
Material
Steel
For Use With
Horns
Voltage
12 V DC
Finish
Unfinished
Current
16 A
Product Type
Horn Relay
Operating Voltage
12 V DC
Description
Air Horn Relay,Electric,1" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.