Zoro Homepage

Air Horn Valve, Universal, 3" L

  • Mfr # O8700

  • Zoro # G7467525


product price: $28.59
/ea

Key Features

Type
Universal
Length (In.)
3 in
Width (In.)
1 in
Height (In.)
1/2 in
For Use With
Horns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O8700
Zoro #
G7467525
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3 in
Width (In.)
1 in
Height (In.)
1/2 in
Overall Height
1/2 in
Overall Width
1 in
Overall Length
3 in

Details

Item
Air Horn Valve
Type
Universal
For Use With
Horns
Material
Plastic
Finish
Unfinished
For Use On
Fiberglass, Metal, Plastic, Rubber
Includes
Mounting Plate, Mounting Screws
Product Type
Horn Valve

Description

Air Horn Valve,Universal,3" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.