Air Horn Wiring Kit, Electric, 1" L
Mfr # O8085
Zoro # G7467577
product price: $13.49
/eaKey Features
Type
Electric
Length (In.)
1 in
Width (In.)
1 in
Height (In.)
1/2 in
Includes
Mounting Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O8085
Zoro #
G7467577
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
1 in
Width (In.)
1 in
Height (In.)
1/2 in
Overall Length
1 in
Overall Width
1 in
Overall Height
1/2 in
Details
Item
Air Horn Wiring Kit
Type
Electric
Includes
Mounting Screws
Amps
35 A
Finish
Unfinished
For Use With
Horns
Voltage
12V DC
Material
Steel
For Use On
Fiberglass, Metal, Plastic, Rubber
Product Type
Horn Wiring Kit
Current
35 A
Description
Air Horn Wiring Kit,Electric,1" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.