Back Up Alarm, 107dB, 2-3/4" H
Mfr # 56012
Zoro # G7470191
product price: $22.99
/eaKey Features
Sound Level
107 dB
Color
Black
Features
Buses and Recreational Vehicles, Compact Size and Easy to Install, Delivery Vans, Forklifts, Polarity Protection, Steam Cleanable, Suitable for Installation on Trailers, Trucks
Includes
Wire Leads
Mounting
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56012
Zoro #
G7470191
UPC #
-
Country of Origin
China
Dimensions
Height
2 3/4 in
Length
3 1/2 in
Width
1 1/4 in
Overall Height
4 in
Overall Width
1 1/4 in
Overall Length
3 1/2 in
Details
Item
Back up Alarm
Sound Level
107 dB
Color
Black
Features
Buses and Recreational Vehicles, Compact Size and Easy to Install, Delivery Vans, Forklifts, Polarity Protection, Steam Cleanable, Suitable for Installation on Trailers, Trucks
Includes
Wire Leads
Mounting
Universal
Rating
Type B
Standards
SAE
Voltage
12 to 24V DC
Current Drawn
0.2A
Housing Material
Plastic
Application
Trailers; Trucks; Forklifts; Delivery Vans; Buses and Recreational Vehicles
Current
0.2 A
Maximum Sound Level
107 dB
SAE Type Rating
Type B
Description
Back Up Alarm, Maximum Sound Level 107 dB, Overall Length 3 1/2 in, Overall Width 1 1/4 in, Overall Height 4 in, SAE Type Rating Type B, Color Black, Housing Material Plastic, Current 0.2 A, Features Buses and Recreational Vehicles, Compact Size and Easy to Install, Delivery Vans, Forklifts, Polarity Protection, Steam Cleanable, Suitable for Installation on Trailers, Trucks, Includes Wire Leads, Standards SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.