Zoro Homepage

Dual Trumpet Horn, Electric, 18" L

  • Mfr # 75550

  • Zoro # G7467848


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Type
Electric
Length (In.)
18 in
Width (In.)
7 1/2 in
Height (In.)
4 in
Dia. (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75550
Zoro #
G7467848
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
18 in
Width (In.)
7 1/2 in
Height (In.)
4 in
Dia. (In.)
4 in
Overall Height
4 in
Overall Diameter
4 in
Overall Width
7 1/2 in
Overall Length
18 in

Description

Dual Trumpet Horn, Electric, Length (In.) 18, Width (In.) 7-1/2, Height (In.) 4, Dia. (In.) 4, Material Stainless Steel, Finish Unfinished, Universal Mount Mounting, Decibels (dB) 120 @ 1 meter, 6 Amps, Voltage 12 DC, For Use With Boat, Marine Applications, For Use On Fiberglass, Metal, Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.