Zoro Homepage

Dual Trumpet Horn Kit, Air, 13" L

  • Mfr # 66045

  • Zoro # G7648649


product price: $53.19
/ea

Key Features

Type
Electric
Length (In.)
3 in
Width (In.)
4 in
Height (In.)
4 in
Dia. (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66045
Zoro #
G7648649
UPC #
-
Country of Origin
Switzerland

Dimensions

Length (In.)
3 in
Width (In.)
4 in
Height (In.)
4 in
Dia. (In.)
4 in
Overall Height
2 1/2 in
Overall Length
4 1/2 in
Overall Width
4 1/2 in
Overall Diameter
4 in

Description

Compact Horn, Electric, Length (In.) 4.5, Width (In.) 4.5, Height (In.)2.5, Dia. (In.) 4, Material Plastic, Finish Unfinished, Universal Mount Mounting, Decibels (dB) 135 @ 1 meter, 20 Amps, Voltage 12 DC, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.