Zoro Homepage

Dual Trumpet Horn Kit, Air, 7-1/2" L

  • Mfr # 66025

  • Zoro # G7470395


product price: $39.19
/ea

Key Features

Type
Air
Length (In.)
7 1/2 in
Width (In.)
3 in
Height (In.)
3 in
Dia. (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66025
Zoro #
G7470395
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
7 1/2 in
Width (In.)
3 in
Height (In.)
3 in
Dia. (In.)
3 in
Overall Diameter
3 in
Overall Width
2 3/4 in
Overall Length
7 1/2 in
Overall Height
2 3/4 in

Details

Item
Air Horn
Type
Air
Mounting
Universal Mount
Decibels (dB)
137 dB @ 1 meter
For Use With
Cars, Trucks, Vans
For Use On
Fiberglass, Metal, Plastic, Rubber
Finish
Chrome Plated
Voltage
12V DC
Includes
(2) Trumpet Horns, Compressor, Mounting Hardware, Relay, Tubing
Pressure (PSI)
10 to 12 psi
Material
Plastic
Amps
16 A
Color
Silver
Operating Air Pressure - Maximum
15 psi
Operating Air Pressure - Minimum
15 psi
Tone Type
Full Tone
Frequency
670 Hz, 825 Hz
Sound Level - Maximum
135 dBA
Operating Temperature - Minimum
-22 Degrees F
Horn Operation
Air
Current
17 A
Compatible Vehicle Type
Buses, Material Handling Equipment, Farm Equipment, Trucks, Passenger Vehicles, RVs
Operating Temperature - Maximum
176 Degrees F
Number of Horns
2
Operating Voltage
12V DC

Description

Dual Trumpet Horn Kit, Air, Length (In.) 7-1/2, Width (In.) 3, Height (In.) 3, Dia. (In.) 3, Material Plastic, Finish Chrome, Universal Mount Mounting, Decibels (dB) 137 @ 1 meter, Pressure (PSI) 10 to 12, 16 Amps, Voltage 12 DC, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Compressor, Vinyl Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.