Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Tone Disc Horn, Electric, 5" L

  • Mfr # 40310

  • Zoro # G7470185


product price: $19.99
/ea

Key Features

Type
Electric
Length (In.)
5 in
Width (In.)
3 1/2 in
Height (In.)
2 1/4 in
Dia. (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40310
Zoro #
G7470185
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
5 in
Width (In.)
3 1/2 in
Height (In.)
2 1/4 in
Dia. (In.)
5 in
Overall Width
3 1/2 in
Overall Height
2 1/4 in
Overall Length
5 in
Overall Diameter
5 in

Details

Item
Electric Horn
Type
Electric
Material
Aluminum, Steel
For Use With
Cars, Trucks, Vans
Includes
Female Connectors, Jumper Wire, Mounting Bracket
Mounting
Bracket Mount
Voltage
12V DC
Decibels (dB)
130 dB @ 1 meter
Finish
Unfinished
For Use On
Fiberglass, Metal, Plastic, Rubber
Amps
5 A
Color
Silver
Features
Corrosion-Resistant
Current
5 A
Sound Level - Maximum
130 dB
Tone Type
High Tone
Operating Temperature - Minimum
-22 Degrees F
Horn Operation
Electric
Operating Temperature - Maximum
176 Degrees F
Number of Horns
1
Frequency
425 Hz
Compatible Vehicle Type
Boats, Buses, Material Handling Equipment, Farm Equipment, Trucks, Motorcycles, Off-Road Vehicles, Passenger Vehicles, RVs
Mount Type
Bracket
Standards
EEC, OEM, SAE Compliant
Operating Voltage
12V DC

Description

High Tone Disc Horn, Electric, Length (In.) 5, Width (In.) 3-1/2, Height (In.) 2-1/4, Dia. (In.) 5, Material Steel, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 130 @ 1 meter, 5 Amps, Voltage 12VDC, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Mounting Bracket, Jumper Wire, Female Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.