Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Tone Disc Horn, Electric, 5" L

  • Mfr # 52225

  • Zoro # G7470270


product price: $15.99
/ea

Key Features

Type
Electric
Length (In.)
5 in
Width (In.)
2 1/4 in
Height (In.)
3 1/2 in
Dia. (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52225
Zoro #
G7470270
UPC #
-
Country of Origin
India

Dimensions

Length (In.)
5 in
Width (In.)
2 1/4 in
Height (In.)
3 1/2 in
Dia. (In.)
5 in
Overall Diameter
5 in
Overall Height
2 1/4 in
Overall Length
5 in
Overall Width
3 1/2 in

Details

Item
Electric Horn
Type
Electric
Includes
Strip Mounting Bracket
For Use On
Fiberglass, Metal, Plastic, Rubber
Material
Steel
Voltage
12V DC
Finish
Unfinished
Decibels (dB)
108 dB @ 1 meter
Mounting
Bracket Mount
Amps
5 A
For Use With
Commercial, Industrial Equipment
Color
Black
Current
5 A
Number of Horns
1
Mount Type
Bracket
Horn Operation
Electric
Sound Level - Maximum
108 dBA
Horn Type
Disc Horn
Tone Type
High Tone
Standards
EEC, SAE J1105, SAE J377, UL Listed
Frequency
425 Hz
Series
HK-9
Compatible Vehicle Type
Buses, Material Handling Equipment, Farm Equipment, Trucks, Motorcycles, Off-Road Vehicles, Passenger Vehicles, RVs
Operating Voltage
12V DC

Description

High Tone Industrial Disc Horn, Electric, Length (In.) 5, Width (In.) 2-1/4, Height (In.) 3-1/2, Dia. (In.) 5, Material Steel, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 108 @ 1 meter, 5 Amps, Voltage 12VDC, For Use With Commercial, Industrial Equipment, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Strip Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.