Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Tone Disc Horn, Electric, 5" L

  • Mfr # 52245

  • Zoro # G7470331


product price: $17.39
/ea

Key Features

Type
Electric
Length (In.)
5 in
Width (In.)
2 1/4 in
Height (In.)
3 1/2 in
Dia. (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52245
Zoro #
G7470331
UPC #
-
Country of Origin
India

Dimensions

Length (In.)
5 in
Width (In.)
2 1/4 in
Height (In.)
3 1/2 in
Dia. (In.)
5 in
Overall Width
3 1/2 in
Overall Height
2 1/4 in
Overall Length
5 in
Overall Diameter
5 in

Details

Item
Electric Horn
Type
Electric
Decibels (dB)
108 dB @ 1 meter
Finish
Unfinished
Includes
Strip Mounting Bracket
For Use On
Fiberglass, Metal, Plastic, Rubber
Mounting
Bracket Mount
Voltage
24V DC
Material
Steel
For Use With
Commercial, Industrial Equipment
Amps
3 A
Color
Black
Frequency
425 Hz
Mount Type
Bracket
Compatible Vehicle Type
Buses, Material Handling Equipment, Farm Equipment, Trucks, Motorcycles, Off-Road Vehicles, Passenger Vehicles, RVs
Current
3 A
Series
HK-9
Sound Level - Maximum
108 dBA
Horn Operation
Electric
Number of Horns
1
Tone Type
High Tone
Standards
EEC, SAE J1105, SAE J377, UL Listed
Horn Type
Disc Horn
Operating Voltage
24V DC

Description

High Tone Industrial Disc Horn, Electric, Length (In.) 5, Width (In.) 2-1/4, Height (In.) 3-1/2, Dia. (In.) 5, Material Steel, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 108 @ 1 meter, 3 Amps, Voltage 24 DC, For Use With Commercial, Industrial Equipment, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Strip Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.