Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Tone Horn, Electric, 7-1/2" L

  • Mfr # 66059

  • Zoro # G7470456


product price: $35.39
/ea

Key Features

Type
Electric
Length (In.)
7 1/2 in
Width (In.)
4 in
Height (In.)
4 in
Dia. (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66059
Zoro #
G7470456
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
7 1/2 in
Width (In.)
4 in
Height (In.)
4 in
Dia. (In.)
4 in
Overall Width
4 in
Overall Length
7 1/2 in
Overall Height
4 in
Overall Diameter
4 in

Details

Item
Electric Horn
Type
Electric
Amps
8 A
For Use On
Fiberglass, Metal, Plastic, Rubber
For Use With
Cars, Trucks, Vans
Decibels (dB)
112 dB @ 1 meter
Material
Plastic, Steel
Voltage
12V DC
Finish
Unfinished
Mounting
Universal Mount
Color
Red/Black
Features
Powered by a Heavy-Duty Motor with Two Terminal Installation
Current
8 A
Sound Level - Maximum
112 dB
Compatible Vehicle Type
Buses, Material Handling Equipment, Farm Equipment, Trucks, Passenger Vehicles, RVs
Horn Operation
Electric
Tone Type
Full Tone
Number of Horns
1
Operating Voltage
12V DC

Description

High Tone Horn, Electric, Length (In.) 7-1/2, Width (In.) 4, Height (In.) 4, Dia. (In.) 4, Material Steel and Plastic, Finish Unfinished, Universal Mount Mounting, Decibels (dB) 112 @ 1 meter, 8 Amps, Voltage 12 DC, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.