Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horn, Air, 6" L

  • Mfr # 62420

  • Zoro # G7470386


product price: $53.99
/ea

Key Features

Type
Air
Length (In.)
6 in
Width (In.)
3 in
Height (In.)
3 in
Dia. (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62420
Zoro #
G7470386
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
6 in
Width (In.)
3 in
Height (In.)
3 in
Dia. (In.)
3 in
Overall Length
6 in
Overall Diameter
3 in
Overall Width
3 in
Overall Height
3 in

Details

Item
Air Horn
Type
Air
Material
Plastic
Mounting
Universal Mount
For Use On
Fiberglass, Metal, Plastic, Rubber
Finish
Unfinished
For Use With
Cars, Trucks, Vans
Voltage
12V DC
Color
Black
Compatible Vehicle Type
Buses, Material Handling Equipment, Farm Equipment, Trucks, Passenger Vehicles, RVs
Operating Air Pressure - Minimum
15 psi
Horn Operation
Air
Tone Type
Full Tone
Number of Horns
1
Operating Air Pressure - Maximum
15 psi
Sound Level - Maximum
125 dB
Operating Voltage
12V DC

Description

Horn, Air, Length (In.) 6, Width (In.) 3, Height (In.) 3, Dia. (In.) 3, Material Plastic, Finish Unfinished, Universal Mount Mounting, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.