Zoro Homepage

Horn Compressor Kit, Air, 16" L

  • Mfr # 62330

  • Zoro # G7470307


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Type
Air
Length (In.)
16 in
Width (In.)
7 1/2 in
Height (In.)
4 in
Dia. (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62330
Zoro #
G7470307
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
16 in
Width (In.)
7 1/2 in
Height (In.)
4 in
Dia. (In.)
4 in
Overall Height
4 in
Overall Width
7 1/4 in
Overall Diameter
4 in
Overall Length
16 in

Details

Item
Air Horn
Type
Air
Finish
Powder-Coated
For Use With
Cars, Trucks, Vans
For Use On
Fiberglass, Metal, Plastic, Rubber
Amps
16 A
Includes
Vinyl Tubing, Wire
Decibels (dB)
114 dB @ 1 meter
Voltage
12V DC
Material
Stainless Steel
Mounting
Universal Mount
Pressure (PSI)
10 to 12 psi
Color
Silver
Compatible Vehicle Type
Buses, Material Handling Equipment, Farm Equipment, Trucks, Passenger Vehicles, RVs
Tone Type
Full Tone
Operating Air Pressure - Minimum
15 psi
Operating Air Pressure - Maximum
15 psi
Current
16 A
Operating Temperature - Minimum
-22 Degrees F
Number of Horns
2
Sound Level - Maximum
114 dB
Frequency
260 Hz, 300 Hz
Horn Operation
Air
Operating Temperature - Maximum
176 Degrees F
Operating Voltage
12V DC

Description

Horn Compressor Kit, Air, Length (In.) 16, Width (In.) 7-1/2, Height (In.) 4, Dia. (In.) 4, Material Steel, Finish Unfinished, Universal Mount Mounting, Decibels (dB) 114 @ 1 meter, Pressure (PSI) 10 to 12, 16 Amps, Voltage 12 DC, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Vinyl Tubing, Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.