Zoro Homepage

Horn Kit, Electric, 3"L

  • Mfr # 66063

  • Zoro # G7470438


product price: $36.49
/ea

Key Features

Type
Electric
Length (In.)
3 in
Width (In.)
3 in
Height (In.)
2 in
Dia. (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66063
Zoro #
G7470438
UPC #
-
Country of Origin
India

Dimensions

Length (In.)
3 in
Width (In.)
3 in
Height (In.)
2 in
Dia. (In.)
3 in
Overall Height
1 3/4 in
Overall Diameter
3 in
Overall Length
2 1/2 in
Overall Width
2 3/4 in

Details

Item
Electric Horn
Type
Electric
Includes
10 ft Wire, Horn Button, In-Line Fuse, Mounting Bracket, Relay
Voltage
12V DC
Decibels (dB)
131 dB @ 1 meter
Material
Plastic
For Use On
Fiberglass, Metal, Plastic, Rubber
Finish
Unfinished
Mounting
Bracket Mount
Amps
8 A
For Use With
All Terrain Vehicles
Color
Black
Horn Operation
Electric
Number of Horns
2
Operating Temperature - Minimum
-22 Degrees F
Sound Level - Maximum
131 dB
Compatible Vehicle Type
Buses, Material Handling Equipment, Farm Equipment, Trucks, Motorcycles, Off-Road Vehicles, Passenger Vehicles, RVs
Current
8 A
Operating Temperature - Maximum
176 Degrees F
Tone Type
Full Tone
Frequency
370 Hz, 435 Hz
Operating Voltage
12V DC

Description

Horn Kit, Electric, Length (In.) 3, Width (In.) 3, Height (In.) 2, Dia. (In.) 3, Material Plastic, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 131 @ 1 meter, 8 Amps, Voltage 12 DC, For Use With All Terrain Vehicles, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Mounting Bracket, Relay, Wiring, Fuse, Female/Male Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.