Zoro Homepage

Industrial Disc Horn, Electric, 5" L

  • Mfr # 73600

  • Zoro # G7470517


product price: $40.79
/ea

Key Features

Type
Electric
Length (In.)
5 in
Width (In.)
5 in
Height (In.)
2 1/4 in
Dia. (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73600
Zoro #
G7470517
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
5 in
Width (In.)
5 in
Height (In.)
2 1/4 in
Dia. (In.)
5 in
Overall Height
2 1/4 in
Overall Diameter
5 in
Overall Width
3 1/2 in
Overall Length
5 in

Details

Item
Electric Horn
Type
Electric
Mounting
Bracket Mount
Voltage
24-48V DC
Material
Steel
For Use With
Material Handling, Industrial Equipment
Amps
0.9 A
Finish
Unfinished
Includes
Mounting Bracket
For Use On
Fiberglass, Metal, Plastic, Rubber
Decibels (dB)
105 dB @ 1 meter
Color
Silver
Features
Designed for High Usage Applications, Multi-Voltage
Horn Type
Disc Horn
Series
HK-9
Current
0.9 A
Frequency
425 Hz
Tone Type
High Tone
Sound Level - Maximum
105 dB
Number of Horns
1
Horn Operation
Electric
Standards
EEC, SAE J1105, SAE J377, UL Listed
Compatible Vehicle Type
Buses, Material Handling Equipment, Farm Equipment, Trucks, Motorcycles, Off-Road Vehicles, Passenger Vehicles, RVs
Mount Type
Bracket
Operating Voltage
24-48V DC

Description

Industrial Disc Horn, Electric, Length (In.) 5, Width (In.) 5, Height (In.) 2-1/4, Dia. (In.) 5, Material Steel, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 105 @ 1 meter, 0.9 Amps, Voltage 24-48 DC, For Use With Material Handling, Industrial Equipment, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.