Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Tone Compact Horn, Electric, 3" L

  • Mfr # 72112

  • Zoro # G7470499


product price: $19.15
/ea

Key Features

Type
Electric
Length (In.)
3 in
Width (In.)
4 in
Height (In.)
4 in
Dia. (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72112
Zoro #
G7470499
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3 in
Width (In.)
4 in
Height (In.)
4 in
Dia. (In.)
4 in
Overall Length
3 7/8 in
Overall Diameter
4 in
Overall Width
3 3/4 in
Overall Height
3 1/4 in

Details

Item
Electric Horn
Type
Electric
Material
Plastic, Steel
Includes
Mounting Bracket
Mounting
Bracket Mount
For Use With
Cars, Trucks, Vans
Finish
Unfinished
For Use On
Fiberglass, Metal, Plastic, Rubber
Voltage
12V DC
Amps
6 A
Decibels (dB)
130 dB @ 1 meter
Features
Chrome Grills, Corrosion-Resistant
Color
Black
Operating Temperature - Minimum
-22 Degrees F
Series
HK-9
Number of Horns
1
Frequency
400 Hz
Tone Type
Low Tone
Operating Temperature - Maximum
176 Degrees F
Mount Type
Bracket
Compatible Vehicle Type
Buses, Material Handling Equipment, Farm Equipment, Trucks, Motorcycles, Off-Road Vehicles, Passenger Vehicles, RVs
Sound Level - Maximum
130 dB
Current
6 A
Horn Operation
Electric
Operating Voltage
12V DC

Description

Low Tone Compact Horn, Electric, Length (In.) 3, Width (In.) 4, Height (In.) 4, Dia. (In.) 4, Material Plastic, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 130 @ 1 meter, 6 Amps, Voltage 12 DC, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.