Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Tone Disc Horn, Electric, 5" L

  • Mfr # 52250

  • Zoro # G7470316


product price: $16.79
/ea

Key Features

Type
Electric
Length (In.)
5 in
Width (In.)
2 1/4 in
Height (In.)
3 1/2 in
Dia. (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52250
Zoro #
G7470316
UPC #
-
Country of Origin
India

Dimensions

Length (In.)
5 in
Width (In.)
2 1/4 in
Height (In.)
3 1/2 in
Dia. (In.)
5 in
Overall Length
5 in
Overall Height
2 1/4 in
Overall Diameter
5 in
Overall Width
3 1/2 in

Details

Item
Electric Horn
Type
Electric
Material
Steel
For Use On
Fiberglass, Metal, Plastic, Rubber
Includes
L-Mounting Bracket
Mounting
Bracket Mount
Decibels (dB)
108 dB @ 1 meter
Amps
3 A
Finish
Unfinished
Voltage
24V DC
For Use With
Commercial, Industrial Equipment
Color
Black
Current
3 A
Frequency
340 Hz
Standards
EEC, SAE J1105, SAE J377, UL Listed
Series
HK-9
Mount Type
Bracket
Compatible Vehicle Type
Buses, Material Handling Equipment, Farm Equipment, Trucks, Motorcycles, Off-Road Vehicles, Passenger Vehicles, RVs
Horn Operation
Electric
Sound Level - Maximum
108 dBA
Tone Type
Low Tone
Number of Horns
1
Operating Voltage
24V DC

Description

Low Tone Industrial Disc Horn, Electric, Length (In.) 5, Width (In.) 2-1/4, Height (In.) 3-1/2, Dia. (In.) 5, Material Steel, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 108 @ 1 meter, 3 Amps, Voltage 24 DC, For Use With Commercial, Industrial Equipment, For Use On Fiberglass, Metal, Plastic, Rubber, Includes L-Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.