Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Tone Horn, Electric, 5" L

  • Mfr # 51902

  • Zoro # G7470115


product price: $20.79
/ea

Key Features

Type
Electric
Length (In.)
5 in
Width (In.)
4 in
Height (In.)
3 1/2 in
Dia. (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51902
Zoro #
G7470115
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
5 in
Width (In.)
4 in
Height (In.)
3 1/2 in
Dia. (In.)
5 in
Overall Diameter
5 in
Overall Width
4 3/16 in
Overall Height
4 3/16 in
Overall Length
5 9/16 in

Details

Item
Electric Horn
Type
Electric
Mounting
Universal Mount
Finish
Unfinished
Material
Plastic
Decibels (dB)
105 dB @ 1 meter
Voltage
12V DC
For Use With
Boat, Marine Applications
Includes
White Grill Covers
Amps
6 A
For Use On
Fiberglass, Metal, Plastic, Rubber
Features
Meets Coast Guard Requirements, NMMA Type Accepted
Color
White
Current
6 A
Compatible Vehicle Type
Boats
Sound Level - Maximum
105 dBA
Number of Horns
1
Tone Type
Low Tone
Frequency
400 Hz
Series
519
Operating Temperature - Maximum
176 Degrees F
Horn Operation
Electric
Standards
NMMA
Operating Temperature - Minimum
-22 Degrees F
Operating Voltage
12V DC

Description

Low Tone Horn, Electric, Length (In.) 5, Width (In.) 4, Height (In.) 3-1/2, Dia. (In.) 5, Material Plastic, Finish Unfinished, Universal Mount Mounting, Decibels (dB) 105 @ 1 meter, 6 Amps, Voltage 12VDC, For Use With Boat, Marine Applications, For Use On Fiberglass, Metal, Plastic, Rubber, Includes White Grill Covers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.