Zoro Homepage

Mini Back Up Alarm, 97dB, 2-3/4" H

  • Mfr # 56002

  • Zoro # G7470106


product price: $14.99
/ea

Key Features

Sound Level
97 dB
Color
Black
Features
Suitable for Non-Commercial Vehicles Only
Includes
Wire Leads
Mounting
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56002
Zoro #
G7470106
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
1 1/4 in
Length
3 1/2 in
Height
2 3/4 in
Overall Height
4 in
Overall Length
3 1/2 in
Overall Width
1 1/4 in

Details

Item
Mini Back Up Alarm
Sound Level
97 dB
Color
Black
Features
Suitable for Non-Commercial Vehicles Only
Includes
Wire Leads
Mounting
Universal
Current Drawn
0.2A
Voltage
12V DC
Housing Material
Plastic
Standards
SAE
Maximum Sound Level
97 dB
Current
0.2 A
Operating Voltage
12V DC

Description

Mini Back Up Alarm, Maximum Sound Level 97 dB, Operating Voltage 12V DC, Overall Length 3 1/2 in, Overall Width 1 1/4 in, Overall Height 4 in, Color Black, Housing Material Plastic, Current 0.2 A, Features Suitable for Non-Commercial Vehicles Only, Includes Wire Leads, Standards SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.