Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Horn, Air, 1" L

  • Mfr # 2911223

  • Zoro # G7649367


product price: $19.39
/ea

Key Features

Type
Air
Length (In.)
1 in
Width (In.)
1 in
Height (In.)
4 in
Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2911223
Zoro #
G7649367
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
1 in
Width (In.)
1 in
Height (In.)
4 in
Dia. (In.)
1 in
Length
1 in
Height
4 in
Width
1 in

Details

Item
Air Horn
Type
Air
For Use With
Cars, Trucks, Vans
For Use On
Fiberglass, Metal, Plastic, Rubber
Material
Aluminum
Decibels (dB)
110 dB @ 1 meter
Finish
Unfinished
Sound Level
112 dB
Horn Material
Aluminum

Description

Air Horn, Sound Level 112 dB, Horn Material Aluminum, Height 4 in, Length 1 in, Width 1 in, For Use With Cars, Trucks, Vans

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.