Zoro Homepage

Portable Horn Refill, Air, 3" L

  • Mfr # 2000821

  • Zoro # G7719260


product price: $25.15
/ea

Key Features

Type
Air
Length (In.)
3 in
Width (In.)
3 in
Height (In.)
6 in
Dia. (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000821
Zoro #
G7719260
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3 in
Width (In.)
3 in
Height (In.)
6 in
Dia. (In.)
3 in
Length
3 in
Width
3 in
Height
6 in

Details

Item
Air Horn Cartridge
Type
Air
Decibels (dB)
125 dB @ 1 meter
Material
Aluminum
Finish
Unfinished
For Use On
Fiberglass, Metal, Plastic, Rubber
For Use With
Cars, Trucks, Vans
Horn Material
Aluminum

Description

Air Horn Cartridge, Horn Material Aluminum, Height 6 in, Length 3 in, Width 3 in, For Use With Cars, Trucks, Vans

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.