12" W x 24" L x Stainless Steel, Utility Sink and Laundry Tub
Mfr # MSG2424000
Zoro # G3548181
product price:Â $148.75
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Length
24"
Overall Width
12"
For Use With
Recommended Part for Mop Service Basin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSG2424000
Zoro #
G3548181
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24"
Overall Width
12"
Details
Material
Stainless Steel
Item
Utility Sink and Laundry Tub
For Use With
Recommended Part for Mop Service Basin
Description
WallGuard,2-24 In.x12 In. SS Panel,MopSinkPart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.