This item is Discontinued.

No Product Image Available

This item is Discontinued.

Fiat Products

12" W x 32" L x Stainless Steel, Utility Sink and Laundry Tub (Discontinued)

Mfr # MSG32000
Zoro # G3548209
Country of Origin United States
Category Utility Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSG32000
Zoro #
G3548209
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32"
Overall Width
12"

Details

Material
Stainless Steel
Item
Utility Sink and Laundry Tub
For Use With
Recommended Part for Mop Service Basin

Description

WallGuard,1-32"x12" SS Panel,MopSinkPart

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.