20" W x 23-1/8" L x 33-3/4" H, Floor Mount, Heavy Duty Polyethylene

  • Mfr # SF1F/A1100

  • Zoro # G3548321


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
Heavy Duty Polyethylene
Color
White
Overall Height
33-3/4"
Overall Length
23-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF1F/A1100
Zoro #
G3548321
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33-3/4"
Overall Length
23-1/8"
Bowl Depth
13"
Overall Width
20"

Details

Mounting Type
Floor Mount
Material
Heavy Duty Polyethylene
Color
White
Bowl Shape
Square
Item
Utility Sink and Laundry Tub
With Faucet / Without Faucet
With Faucet

Description

Floor Mount Laundry Tub,HD Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.