Zoro Homepage

21-1/2" W x 23 L x 13-7/16" H, Wall Mount, Compression Molded Stone

  • Mfr # L1100

  • Zoro # G3548093


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Compression Molded Stone
Color
White
Overall Height
13-7/16"
Overall Length
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1100
Zoro #
G3548093
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13-7/16"
Overall Length
23
Bowl Depth
9-1/2"
Overall Width
21-1/2"

Details

Mounting Type
Wall Mount
Material
Compression Molded Stone
Color
White
Bowl Shape
Rectangle
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub

Description

Wall Mount Laundry Tub,Molded-Stone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.