23-7/8" W x 20" L x 33-3/4" H, Wall Mount, Heavy Duty Polyethylene

  • Mfr # SF1W100

  • Zoro # G3548312


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Heavy Duty Polyethylene
Color
White
Overall Height
33-3/4""
Overall Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1W100
Zoro #
G3548312
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33-3/4""
Overall Length
20"
Bowl Depth
13"
Overall Width
23-7/8"

Details

Mounting Type
Wall Mount
Material
Heavy Duty Polyethylene
Color
White
Bowl Shape
Rectangle
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub

Description

Wall Mount Laundry Tub,HD Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.