Neo-Corner Mop Service Basin 20 in x 20 in, 1, Terrazzo

  • Mfr # TSBC6000501

  • Zoro # G2264495


product price:  $626.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Terrazzo
Color
Gray/White
Overall Height
12 in
Overall Length
24 in
Bowl Shape
Corner
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSBC6000501
Zoro #
G2264495
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
24 in
Bowl Depth
10 in
Overall Width
24 in
Bowl Size
20 in x 20 in
Manufacturers Warranty Length
1 yr
Bowl Width
20 in
Bowl Length
20 in
Drain Opening Diameter
3 in

Details

Material
Terrazzo
Color
Gray/White
Bowl Shape
Corner
Drain Opening
3 in
Body Material
Terrazzo
Includes
Integral Stainless Steel Drain Assembly, Strainer Plate
Standards
ANSI, CSA, IAPMO, UPC
Item
Neo-Corner Mop Service Basin
With Faucet / Without Faucet
Without Faucet
Back Splash
No
Finish
Polished
Side Splash
Yes
ADA Compliant
Not ADA Compliant
No. of Bowls
1
Number of Stations
1
Material of Construction
Terrazzo
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Compatible Mfr. Model Number
1239BB, 830AA, 832AA, 833AA, MSG
Includes Back Splash
Back Splash Not Included
Series
Stockton
Sink Type
Mop
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Floor
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Vandal Resistant Features
Vandal Proof Drain
Sink Material
Terrazzo
Vandal-Resistant Features
Vandal-Resistant Drain
Compatible Manufacturer Part Number
1239BB, 830AA, 832AA, 833AA, MSG
Number of Bowls
1

Description

Neo-Corner Mop Service Basin, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 10 in, Corner, Bowl Size 20 in x 20 in, Gray/White, Drain Opening 3 in, Polished, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 12 in, Overall Length 24 in, Overall Width 24 in, Fiat Products, Series Stockton, Side Splash Height Not Applicable, Terrazzo, Sink Type Mop

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.